Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003844
  • Zoro # G323944545
product price: 
$
1,143.99
/ea
Free Shipping & Returns

Key Features

Chamber Bore Diameter - Maximum
95.1 mm
Gland Plate Port Function
Flush
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
Number of Gland Mounting Slots
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003844
Zoro #
G323944545
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
95.1 mm
Chamber Depth - Minimum
22.1 mm
For Shaft Diameter
65 mm
Gland Bolt Circle Diameter - Minimum
130 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Slot Diameter - Maximum
14.2 mm
Installed Outer Diameter - Maximum
190 mm
Chamber Bore Diameter - Minimum
94.9 mm

Details

Item
Cartridge Pusher Mechanical Seal
Gland Plate Port Function
Flush
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
Number of Gland Mounting Slots
4
Cartridge Style
Single
Operating Temperature - Minimum
-40 Degrees F
Product Type
Cartridge Mechanical Seal
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
Shaft Speed - Maximum
3,600 RPM
Gasket Material
FKM
Standards
ANSI/ASME B73.1&2, ISO 21049
Manufacturer Material Code
5T4Z
Operating Pressure - Maximum
240 psi
Ring Material
Carbon
First Obstruction Distance - Minimum
43.2 mm
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
Spring Configuration
Multiple Spring

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews