Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006340
  • Zoro # G723944688
product price: 
$
1,535.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
FKM
Gland Plate Port Function
Flush
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006340
Zoro #
G723944688
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Diameter
70 mm
Chamber Bore Diameter - Maximum
107.4 mm
Gland Slot Diameter - Maximum
19.3 mm
Chamber Bore Diameter - Minimum
95.3 mm
Gland Bolt Circle Diameter - Minimum
138.9 mm
Chamber Depth - Minimum
26.9 mm
Installed Outer Diameter - Maximum
203 mm

Details

Item
Cartridge Pusher Mechanical Seal
Gasket Material
FKM
Gland Plate Port Function
Flush
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Body Material
316 Stainless Steel
Spring Material
Metal Alloy
Operating Temperature - Maximum
250 Degrees F
Ring Material
Silicon Carbide
Number of Gland Mounting Slots
4
Spring Configuration
Multiple Spring
Manufacturer Material Code
5Z4Z
Cartridge Style
Single
For Shaft Rotation Direction
CW/CCW
Product Type
Cartridge Mechanical Seal
First Obstruction Distance - Minimum
43.2 mm
Shaft Speed - Maximum
3,600 RPM
Operating Pressure - Maximum
240 psi
Standards
ANSI/ASME B73.1&2, ISO 21049
Operating Temperature - Minimum
-40 Degrees F

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews