Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006322
- Zoro # G723944718
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
38.4 mm
Chamber Bore Diameter - Maximum
60.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006322
- Zoro #
- G723944718
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Gasket Material
- PTFE
- Number of Gland Mounting Slots
- 4
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 38.4 mm
- Gasket Material
- FKM
- Ring Material
- Silicon Carbide
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Manufacturer Material Code
- 5Z4Z
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Minimum
- -40 Degrees F
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Operating Pressure - Maximum
- 240 psi
Dimensions
- Chamber Bore Diameter - Maximum
- 60.3 mm
- Chamber Bore Diameter - Minimum
- 50.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
- Gland Bolt Circle Diameter - Minimum
- 82.6 mm
- Installed Outer Diameter - Maximum
- 111 mm
- For Shaft Diameter
- 33 mm
- Chamber Depth - Minimum
- 16.8 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.