Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006912
  • Zoro # G523944420
product price: 
$
974.99
/ea
Free Shipping & Returns

Key Features

Chamber Depth - Minimum
0.66 in
Gland Slot Diameter - Maximum
0.44 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006912
Zoro #
G523944420
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
0.66 in
Gland Slot Diameter - Maximum
0.44 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Diameter
1 1/8 in
Chamber Bore Diameter - Minimum
2.625 in
Gland Bolt Circle Diameter - Minimum
3.75 in
Installed Outer Diameter - Maximum
4.5 in
Chamber Bore Diameter - Maximum
2.907 in

Details

Item
Cartridge Pusher Mechanical Seal
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
Operating Temperature - Minimum
-40 Degrees F
Gland Slot Angle
45 Degrees
Manufacturer Material Code
5TAZ
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
1.51 in
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Spring Configuration
Multiple Spring
Product Type
Cartridge Mechanical Seal
Ring Material
Carbon
Operating Temperature - Maximum
250 Degrees F
Cartridge Style
Single
Gland Plate Port Function
Flush
Operating Pressure - Maximum
240 psi
Shaft Speed - Maximum
3,600 RPM
Standards
ANSI/ASME B73.1&2, ISO 21049
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews