Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006324
- Zoro # G323944774
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Plate Port Function
Flush
Operating Temperature - Maximum
250 Degrees F
For Shaft Diameter
35 mm
Spring Material
Metal Alloy
Gasket Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006324
- Zoro #
- G323944774
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Plate Port Function
- Flush
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Material
- Metal Alloy
- Gasket Material
- FKM
- Cartridge Style
- Single
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Gasket Material
- PTFE
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Slot Angle
- 45 Degrees
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Manufacturer Material Code
- 5Z4Z
- Spring Configuration
- Multiple Spring
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Ring Material
- Silicon Carbide
Dimensions
- For Shaft Diameter
- 35 mm
- Gland Bolt Circle Diameter - Minimum
- 82.6 mm
- Chamber Bore Diameter - Maximum
- 60.3 mm
- Chamber Bore Diameter - Minimum
- 50.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 111 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 16.8 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.