Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006325
- Zoro # G023944494
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
95.3 mm
Gland Gasket Material
PTFE
Cartridge Style
Single
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Rotation Direction
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006325
- Zoro #
- G023944494
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 38.4 mm
- Operating Temperature - Minimum
- -40 Degrees F
- Body Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Gasket Material
- FKM
- Ring Material
- Silicon Carbide
- Number of Gland Mounting Slots
- 4
- Manufacturer Material Code
- 5Z4Z
- Spring Configuration
- Multiple Spring
- Shaft Speed - Maximum
- 3,600 RPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 38 mm
- Installed Outer Diameter - Maximum
- 121 mm
- Chamber Bore Diameter - Maximum
- 64.2 mm
- Chamber Bore Diameter - Minimum
- 57.2 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 16.8 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.