Single Cartridge Pusher Mechanical Seal
- Mfr # C100006328
- Zoro # G923944457
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Angle
45 Degrees
Chamber Bore Diameter - Minimum
63.5 mm
Number of Gland Mounting Slots
4
Manufacturer Material Code
5Z4Z
For Shaft Rotation Direction
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006328
- Zoro #
- G923944457
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Number of Gland Mounting Slots
- 4
- Manufacturer Material Code
- 5Z4Z
- For Shaft Rotation Direction
- CW/CCW
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- First Obstruction Distance - Minimum
- 38.4 mm
- Gasket Material
- FKM
- Gland Plate Port Function
- Flush
- Gland Gasket Material
- PTFE
- Ring Material
- Silicon Carbide
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Product Type
- Cartridge Mechanical Seal
Dimensions
- Chamber Bore Diameter - Minimum
- 63.5 mm
- Chamber Bore Diameter - Maximum
- 73.1 mm
- Installed Outer Diameter - Maximum
- 127 mm
- For Shaft Diameter
- 43 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Chamber Depth - Minimum
- 16.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.