Single Cartridge Pusher Mechanical Seal
- Mfr # C100006342
- Zoro # G923944358
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
Chamber Bore Diameter - Minimum
2.875 in
Gland Slot Diameter - Maximum
0.44 in
For Shaft Diameter
1 3/8 in
Chamber Depth - Minimum
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006342
- Zoro #
- G923944358
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Minimum
- 2.875 in
- Gland Slot Diameter - Maximum
- 0.44 in
- For Shaft Diameter
- 1 3/8 in
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Maximum
- 3.163 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 5.25 in
- Gland Bolt Circle Diameter - Minimum
- 4 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.