Single Cartridge Pusher Mechanical Seal
- Mfr # C100006333
- Zoro # G623944627
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
For Shaft Rotation Direction
CW/CCW
Manufacturer Material Code
5Z4Z
For Shaft Diameter
53 mm
Ring Material
Silicon Carbide
Operating Pressure - Maximum
240 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006333
- Zoro #
- G623944627
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Manufacturer Material Code
- 5Z4Z
- Ring Material
- Silicon Carbide
- Operating Pressure - Maximum
- 240 psi
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Slot Angle
- 45 Degrees
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Gland Plate Port Function
- Flush
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Minimum
- -40 Degrees F
- Body Material
- 316 Stainless Steel
- Gasket Material
- FKM
- Product Type
- Cartridge Mechanical Seal
- Gland Gasket Material
- PTFE
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Material
- Metal Alloy
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- For Shaft Diameter
- 53 mm
- Chamber Depth - Minimum
- 16.8 mm
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 19.1 mm
- Chamber Bore Diameter - Maximum
- 85 mm
- Installed Outer Diameter - Maximum
- 152 mm
- Chamber Bore Diameter - Minimum
- 73 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.