Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006919
- Zoro # G123944646
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Gland Plate Port Function
Flush
Product Type
Cartridge Mechanical Seal
Chamber Bore Diameter - Minimum
88 mm
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006919
- Zoro #
- G123944646
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Maximum
- 250 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Number of Gland Mounting Slots
- 4
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Ring Material
- Carbon
- Spring Material
- Metal Alloy
- Cartridge Style
- Single
- First Obstruction Distance - Minimum
- 38.4 mm
- Spring Configuration
- Multiple Spring
- Shaft Speed - Maximum
- 3,600 RPM
- Manufacturer Material Code
- 5TAZ
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 88 mm
- Chamber Bore Diameter - Maximum
- 100 mm
- Installed Outer Diameter - Maximum
- 154 mm
- Gland Bolt Circle Diameter - Minimum
- 124.5 mm
- Chamber Depth - Minimum
- 17.3 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 55 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.