Single Cartridge Pusher Mechanical Seal
- Mfr # C100006352
- Zoro # G823944441
product price:Â
$
1,691.99
/ea
Free Shipping & Returns
Key Features
Spring Material
Metal Alloy
Body Material
316 Stainless Steel
Chamber Bore Diameter - Maximum
5.242 in
Gland Bolt Circle Diameter - Minimum
6.75 in
Manufacturer Material Code
5Z4Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006352
- Zoro #
- G823944441
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 5.242 in
- Gland Bolt Circle Diameter - Minimum
- 6.75 in
- For Shaft Diameter
- 2 3/4 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 4.75 in
- Installed Outer Diameter - Maximum
- 8 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Depth - Minimum
- 1.06 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.