Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006355
- Zoro # G323944422
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
22.1 mm
Gland Slot Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
Installed Outer Diameter - Maximum
190 mm
Cartridge Style
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006355
- Zoro #
- G323944422
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Maximum
- 250 Degrees F
- Cartridge Style
- Single
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- Operating Pressure - Maximum
- 240 psi
- Gasket Material
- FKM
- Spring Configuration
- Multiple Spring
- Ring Material
- Silicon Carbide
- For Shaft Rotation Direction
- CW/CCW
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 43.2 mm
- Operating Temperature - Minimum
- -40 Degrees F
- Shaft Speed - Maximum
- 3,600 RPM
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Plate Port Function
- Flush
- Manufacturer Material Code
- 5Z4Z
Dimensions
- Chamber Depth - Minimum
- 22.1 mm
- Installed Outer Diameter - Maximum
- 190 mm
- Chamber Bore Diameter - Maximum
- 95.1 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 94.9 mm
- For Shaft Diameter
- 65 mm
- Gland Bolt Circle Diameter - Minimum
- 130 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.