Single Cartridge Pusher Mechanical Seal
- Mfr # C100006356
- Zoro # G323944354
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
FKM
Operating Temperature - Minimum
-40 Degrees F
Spring Configuration
Multiple Spring
Gland Plate Port Function
Flush
For Shaft Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006356
- Zoro #
- G323944354
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gasket Material
- FKM
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Configuration
- Multiple Spring
- Gland Plate Port Function
- Flush
- Body Material
- 316 Stainless Steel
- Spring Material
- Metal Alloy
- Cartridge Style
- Single
- Product Type
- Cartridge Mechanical Seal
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5Z4Z
- Gland Slot Angle
- 45 Degrees
- First Obstruction Distance - Minimum
- 38.4 mm
- For Shaft Rotation Direction
- CW/CCW
- Operating Pressure - Maximum
- 240 psi
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Silicon Carbide
Dimensions
- For Shaft Diameter
- 45 mm
- Chamber Bore Diameter - Minimum
- 89 mm
- Chamber Bore Diameter - Maximum
- 89.1 mm
- Installed Outer Diameter - Maximum
- 150 mm
- Gland Bolt Circle Diameter - Minimum
- 117 mm
- Chamber Depth - Minimum
- 16.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.