Single Cartridge Pusher Mechanical Seal
- Mfr # C100006357
- Zoro # G223944362
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
Installed Outer Diameter - Maximum
190 mm
Gland Slot Diameter - Maximum
14.2 mm
Manufacturer Material Code
5Z4Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006357
- Zoro #
- G223944362
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Material Code
- 5Z4Z
- Gland Gasket Material
- PTFE
- Body Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Gland Mounting Slots
- 4
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
- Ring Material
- Silicon Carbide
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 43.2 mm
- Spring Configuration
- Multiple Spring
- Product Type
- Cartridge Mechanical Seal
- Gasket Material
- FKM
- Operating Pressure - Maximum
- 240 psi
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- Standards
- ANSI/ASME B73.1&2, ISO 21049
Dimensions
- Installed Outer Diameter - Maximum
- 190 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- For Shaft Diameter
- 65 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 116.1 mm
- Chamber Depth - Minimum
- 22.1 mm
- Gland Bolt Circle Diameter - Minimum
- 144 mm
- Chamber Bore Diameter - Minimum
- 116 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.