Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006892
  • Zoro # G023944302
product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

For Shaft Rotation Direction
CW/CCW
Operating Temperature - Minimum
-40 Degrees F
Gland Gasket Material
PTFE
Ring Material
Carbon
Installed Outer Diameter - Maximum
4.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006892
Zoro #
G023944302
UPC #
-
Country of Origin
Mexico

Dimensions

Installed Outer Diameter - Maximum
4.25 in
Chamber Bore Diameter - Minimum
1.89 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
3.125 in
Chamber Bore Diameter - Maximum
2.246 in
Gland Slot Diameter - Maximum
0.56 in
For Shaft Diameter
1 1/4 in
Chamber Depth - Minimum
0.66 in

Details

Item
Cartridge Pusher Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Minimum
-40 Degrees F
Gland Gasket Material
PTFE
Ring Material
Carbon
Number of Gland Mounting Slots
4
Body Material
316 Stainless Steel
Product Type
Cartridge Mechanical Seal
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
Operating Pressure - Maximum
240 psi
Cartridge Style
Single
Shaft Speed - Maximum
3,600 RPM
First Obstruction Distance - Minimum
1.51 in
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Gland Plate Port Function
Flush
Manufacturer Material Code
5TAZ
Standards
ANSI/ASME B73.1&2, ISO 21049
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews