Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006895
  • Zoro # G223944515
product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Gland Plate Port Function
Flush
Ring Material
Carbon
Operating Temperature - Maximum
250 Degrees F
First Obstruction Distance - Minimum
38.4 mm
Gland Slot Diameter - Maximum
14.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006895
Zoro #
G223944515
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Slot Diameter - Maximum
14.2 mm
Chamber Depth - Minimum
16.8 mm
Chamber Bore Diameter - Minimum
50.8 mm
For Shaft Diameter
35 mm
Gland Bolt Circle Diameter - Minimum
82.6 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
111 mm
Chamber Bore Diameter - Maximum
60.3 mm

Details

Item
Cartridge Pusher Mechanical Seal
Gland Plate Port Function
Flush
Ring Material
Carbon
Operating Temperature - Maximum
250 Degrees F
First Obstruction Distance - Minimum
38.4 mm
For Shaft Rotation Direction
CW/CCW
Standards
ANSI/ASME B73.1&2, ISO 21049
Spring Material
Metal Alloy
Spring Configuration
Multiple Spring
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
Operating Pressure - Maximum
240 psi
Manufacturer Material Code
5TAZ
Cartridge Style
Single
Shaft Speed - Maximum
3,600 RPM
Operating Temperature - Minimum
-40 Degrees F
Number of Gland Mounting Slots
4
Product Type
Cartridge Mechanical Seal
Gland Slot Angle
45 Degrees
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews