Single Cartridge Pusher Mechanical Seal
- Mfr # C100007001
- Zoro # G523944772
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
14.2 mm
Gland Slot Angle
45 Degrees
Shaft Speed - Maximum
3,600 RPM
Chamber Bore Diameter - Minimum
50.8 mm
Spring Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007001
- Zoro #
- G523944772
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 50.8 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Maximum
- 60.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 82.6 mm
- Installed Outer Diameter - Maximum
- 111 mm
- For Shaft Diameter
- 33 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.