Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006900
  • Zoro # G723944220
product price: 
$
884.99
/ea
Free Shipping & Returns

Key Features

For Shaft Diameter
1 3/4 in
Chamber Bore Diameter - Minimum
2.5 in
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006900
Zoro #
G723944220
UPC #
-
Country of Origin
Mexico

Dimensions

For Shaft Diameter
1 3/4 in
Chamber Bore Diameter - Minimum
2.5 in
Gland Bolt Circle Diameter - Minimum
3.875 in
Chamber Depth - Minimum
0.66 in
Gland Slot Diameter - Maximum
0.56 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
5 in
Chamber Bore Diameter - Maximum
2.876 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
Spring Material
Metal Alloy
Ring Material
Carbon
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
First Obstruction Distance - Minimum
1.51 in
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Manufacturer Material Code
5TAZ
Gland Slot Angle
45 Degrees
Number of Gland Mounting Slots
4
Spring Configuration
Multiple Spring
Body Material
316 Stainless Steel
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews