Single Cartridge Pusher Mechanical Seal
- Mfr # C100006902
- Zoro # G123944325
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Chamber Bore Diameter - Minimum
2.625 in
Spring Configuration
Multiple Spring
Cartridge Style
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006902
- Zoro #
- G123944325
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Body Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Configuration
- Multiple Spring
- Cartridge Style
- Single
- Gland Gasket Material
- PTFE
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5TAZ
- For Shaft Rotation Direction
- CW/CCW
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Slot Angle
- 45 Degrees
- Operating Pressure - Maximum
- 240 psi
- First Obstruction Distance - Minimum
- 1.51 in
- Gland Plate Port Function
- Flush
- Ring Material
- Carbon
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 2.625 in
- For Shaft Diameter
- 1 7/8 in
- Chamber Depth - Minimum
- 0.66 in
- Gland Bolt Circle Diameter - Minimum
- 3.875 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 2.875 in
- Installed Outer Diameter - Maximum
- 5 in
- Gland Slot Diameter - Maximum
- 0.56 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.