Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007026
- Zoro # G123944592
product price:Â
$
1,363.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Silicon Carbide
Chamber Bore Diameter - Minimum
3.87 in
Chamber Depth - Minimum
0.68 in
Manufacturer Material Code
5ZAZ
Operating Pressure - Maximum
240 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007026
- Zoro #
- G123944592
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Minimum
- 3.87 in
- Chamber Depth - Minimum
- 0.68 in
- Chamber Bore Diameter - Maximum
- 4.608 in
- For Shaft Diameter
- 2 1/8 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 7 in
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.