Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006906
- Zoro # G223944416
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Spring Configuration
Multiple Spring
Number of Gland Mounting Slots
4
Shaft Speed - Maximum
3,600 RPM
Body Material
316 Stainless Steel
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006906
- Zoro #
- G223944416
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5TAZ
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Plate Port Function
- Flush
- Operating Pressure - Maximum
- 240 psi
- For Shaft Rotation Direction
- CW/CCW
- Cartridge Style
- Single
- Gland Gasket Material
- PTFE
- Spring Material
- Metal Alloy
- Ring Material
- Carbon
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
- Chamber Bore Diameter - Minimum
- 75 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 85 mm
- Chamber Depth - Minimum
- 17.3 mm
- Installed Outer Diameter - Maximum
- 152 mm
- For Shaft Diameter
- 55 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.