Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006911
- Zoro # G423944797
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Minimum
95.3 mm
Operating Temperature - Minimum
-40 Degrees F
For Shaft Rotation Direction
CW/CCW
Ring Material
Carbon
For Shaft Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006911
- Zoro #
- G423944797
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Ring Material
- Carbon
- Spring Material
- Metal Alloy
- Cartridge Style
- Single
- First Obstruction Distance - Minimum
- 43.2 mm
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5TAZ
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Slot Angle
- 45 Degrees
- Number of Gland Mounting Slots
- 4
- Gland Plate Port Function
- Flush
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 95.3 mm
- For Shaft Diameter
- 70 mm
- Chamber Bore Diameter - Maximum
- 107.4 mm
- Installed Outer Diameter - Maximum
- 203 mm
- Chamber Depth - Minimum
- 26.9 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 138.9 mm
- Gland Slot Diameter - Maximum
- 19.3 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.