Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007031
- Zoro # G423944780
product price:Â
$
1,691.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Manufacturer Material Code
5ZAZ
Ring Material
Silicon Carbide
Gland Bolt Circle Diameter - Minimum
6.75 in
Standards
ANSI/ASME B73.1&2, ISO 21049
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007031
- Zoro #
- G423944780
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 6.75 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Depth - Minimum
- 1.06 in
- Chamber Bore Diameter - Minimum
- 4.75 in
- Installed Outer Diameter - Maximum
- 8 in
- Chamber Bore Diameter - Maximum
- 5.242 in
- For Shaft Diameter
- 2 3/4 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.