Single Cartridge Pusher Mechanical Seal
- Mfr # C100006914
- Zoro # G323944569
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Installed Outer Diameter - Maximum
118 mm
Gland Plate Port Function
Flush
Gland Slot Diameter - Maximum
11.9 mm
First Obstruction Distance - Minimum
38.4 mm
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006914
- Zoro #
- G323944569
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 118 mm
- Gland Slot Diameter - Maximum
- 11.9 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 73 mm
- For Shaft Diameter
- 35 mm
- Gland Bolt Circle Diameter - Minimum
- 98 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Maximum
- 78 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.