Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006925
  • Zoro # G123944158
product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Gland Slot Angle
45 Degrees
Number of Gland Mounting Slots
4
Ring Material
Carbon
Gland Slot Diameter - Maximum
14.2 mm
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006925
Zoro #
G123944158
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Slot Diameter - Maximum
14.2 mm
Chamber Depth - Minimum
17.3 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Minimum
84.9 mm
Gland Bolt Circle Diameter - Minimum
116 mm
Installed Outer Diameter - Maximum
152 mm
Chamber Bore Diameter - Maximum
85.1 mm
For Shaft Diameter
55 mm

Details

Item
Cartridge Pusher Mechanical Seal
Gland Slot Angle
45 Degrees
Number of Gland Mounting Slots
4
Ring Material
Carbon
Operating Temperature - Maximum
250 Degrees F
Cartridge Style
Single
Gland Gasket Material
PTFE
Operating Temperature - Minimum
-40 Degrees F
Gland Plate Port Function
Flush
Product Type
Cartridge Mechanical Seal
Body Material
316 Stainless Steel
Shaft Speed - Maximum
3,600 RPM
Manufacturer Material Code
5TAZ
Standards
ANSI/ASME B73.1&2, ISO 21049
Operating Pressure - Maximum
240 psi
Spring Configuration
Multiple Spring
For Shaft Rotation Direction
CW/CCW
First Obstruction Distance - Minimum
38.4 mm
Spring Material
Metal Alloy
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews