Single Cartridge Pusher Mechanical Seal
- Mfr # C100007014
- Zoro # G323944675
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
17.3 mm
Installed Outer Diameter - Maximum
152 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Body Material
316 Stainless Steel
Gland Gasket Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007014
- Zoro #
- G323944675
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Material
- Metal Alloy
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5ZAZ
- Gland Plate Port Function
- Flush
- First Obstruction Distance - Minimum
- 38.4 mm
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Silicon Carbide
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Product Type
- Cartridge Mechanical Seal
- Shaft Speed - Maximum
- 3,600 RPM
- Gasket Material
- FEPM
Dimensions
- Chamber Depth - Minimum
- 17.3 mm
- Installed Outer Diameter - Maximum
- 152 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 75 mm
- For Shaft Diameter
- 55 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- Chamber Bore Diameter - Maximum
- 85 mm
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.