Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007022
- Zoro # G523944482
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Installed Outer Diameter - Maximum
118 mm
Chamber Bore Diameter - Minimum
73 mm
Number of Gland Mounting Slots
4
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007022
- Zoro #
- G523944482
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 118 mm
- Chamber Bore Diameter - Minimum
- 73 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 98 mm
- For Shaft Diameter
- 35 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Maximum
- 78 mm
- Gland Slot Diameter - Maximum
- 11.9 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.