Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007034
- Zoro # G923944617
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
130 mm
Gland Slot Angle
45 Degrees
Chamber Depth - Minimum
22.1 mm
Operating Temperature - Maximum
250 Degrees F
Installed Outer Diameter - Maximum
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100007034
- Zoro #
- G923944617
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 130 mm
- Chamber Depth - Minimum
- 22.1 mm
- Installed Outer Diameter - Maximum
- 190 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 65 mm
- Chamber Bore Diameter - Maximum
- 95.1 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 94.9 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.