Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007033
- Zoro # G023944548
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
14.2 mm
Manufacturer Material Code
5ZAZ
Gland Bolt Circle Diameter - Minimum
116 mm
Chamber Bore Diameter - Maximum
85.1 mm
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007033
- Zoro #
- G023944548
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Manufacturer Material Code
- 5ZAZ
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- Gland Slot Angle
- 45 Degrees
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Configuration
- Multiple Spring
- Ring Material
- Silicon Carbide
- Cartridge Style
- Single
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- First Obstruction Distance - Minimum
- 38.4 mm
- Gasket Material
- FEPM
Dimensions
- Gland Slot Diameter - Maximum
- 14.2 mm
- Gland Bolt Circle Diameter - Minimum
- 116 mm
- Chamber Bore Diameter - Maximum
- 85.1 mm
- Installed Outer Diameter - Maximum
- 152 mm
- Chamber Depth - Minimum
- 17.3 mm
- Chamber Bore Diameter - Minimum
- 84.9 mm
- For Shaft Diameter
- 55 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.