Single Cartridge Pusher Mechanical Seal
- Mfr # C100016867
- Zoro # G423944728
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Carbon
Includes
(15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
Gland Gasket Material
PTFE
Series
KeyPS
Gasket Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100016867
- Zoro #
- G423944728
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Single Cartridge Pusher Mechanical Seal Repair Kit
- Ring Material
- Carbon
- Includes
- (15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
- Gland Gasket Material
- PTFE
- Series
- KeyPS
- Gasket Material
- FKM
- Compatible Mechanical Seal Type
- Cartridge Mechanical Seal
- Manufacturer Material Code
- 5T4Z
- Spring Material
- Metal Alloy
- Compatible Seal Manufacturer Part Number
- Numerous
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.