Single Cartridge Pusher Mechanical Seal
- Mfr # C100058053
- Zoro # G823944311
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Chamber Bore Diameter - Maximum
3.687 in
Gland Slot Angle
45 Degrees
Spring Configuration
Multiple Spring
First Obstruction Distance - Minimum
1.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100058053
- Zoro #
- G823944311
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Slot Angle
- 45 Degrees
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 1.51 in
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- Gasket Material
- FKM
- Manufacturer Material Code
- 5T4Z
- Operating Pressure - Maximum
- 240 psi
- Product Type
- Cartridge Mechanical Seal
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Carbon
- Gland Plate Port Function
- Flush
- Number of Gland Mounting Slots
- 4
- Spring Material
- Metal Alloy
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Body Material
- 316 Stainless Steel
Dimensions
- Chamber Bore Diameter - Maximum
- 3.687 in
- For Shaft Diameter
- 2 3/8 in
- Chamber Depth - Minimum
- 0.68 in
- Gland Bolt Circle Diameter - Minimum
- 4.72 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 6.38 in
- Chamber Bore Diameter - Minimum
- 3.375 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.