Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100073703
- Zoro # G323944347
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Key Features
First Obstruction Distance - Minimum
1.48 in
Gland Gasket Material
PTFE
Gland Slot Diameter - Maximum
0.75 in
Chamber Bore Diameter - Maximum
3.5 in
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073703
- Zoro #
- G323944347
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Bore Diameter - Maximum
- 3.5 in
- For Shaft Diameter
- 2 437/1000 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 6.38 in
- Gland Bolt Circle Diameter - Minimum
- 4.875 in
- Chamber Bore Diameter - Minimum
- 3.375 in
- Chamber Depth - Minimum
- 0.77 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.