Single Cartridge Pusher Mechanical Seal
- Mfr # C100006345
- Zoro # G323944361
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Cartridge Style
Single
Gland Slot Diameter - Maximum
14.2 mm
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006345
- Zoro #
- G323944361
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Cartridge Style
- Single
- Gland Gasket Material
- PTFE
- Product Type
- Cartridge Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Manufacturer Material Code
- 5Z4Z
- Spring Material
- Metal Alloy
- Gland Slot Angle
- 45 Degrees
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- First Obstruction Distance - Minimum
- 38.4 mm
- Ring Material
- Silicon Carbide
- Gland Plate Port Function
- Flush
- Gasket Material
- FKM
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
Dimensions
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Maximum
- 104.8 mm
- Chamber Depth - Minimum
- 16.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 128.6 mm
- Installed Outer Diameter - Maximum
- 165 mm
- Chamber Bore Diameter - Minimum
- 88 mm
- For Shaft Diameter
- 45 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.