This item is Discontinued.

Fluid Film Lubricant, 2, 1 gal Can, Liquid Straw CNAS

Lubricant, 2, 1 gal Can, Liquid Straw (Discontinued)

  • Mfr # CNAS
  • Zoro # G416324575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNAS
Zoro #
G416324575
UPC #
81991122070
Country of Origin
United States

Description

INHIBITOR/LUBRICANT RUST GAL Specifications: Application: For offshore drilling and marine applications Compositions: 18-Alkyl Derives Benzenesulfonic Acid Calcium Salts Hydrotreated Heavy Paraffinic Refined Petroleum Oil Fluid Film is a penetrant and lubricant also used for corrosion prevention. It is a non-toxic, long-lasting, thixotropic liquid that has been used for over fifty years in the highly corrosive marine environment of ships and offshore drilling rigs. More recently they have been introduced and successfully utilized in the aerospace, aircraft and automobile industries as well as for home maintenance. Facilities where they are used include government facilities, commercial fishing concerns, gas companies, agriculture, salt plants, municipal plants, power plants, manufacturing plants and pulp and paper mills. Fluid Film is formulated from specially processed wool-wax, highly refined petroleum oils and selected agents to provide corrosion control, penetration, metal wetting and water displacement. The long-lasting product contains no solvents, will not dry out and will penetrate to the base of all metals, providing corrosion protection from both natural and industrial atmospheres. Heavily corroded and/or frozen parts such as nuts, bolts, shafts. that would normally be damaged during maintenance, can be salvaged by applying Fluid Film .

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.