Fluid-O-Tech
Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass
Mfr # PA 301
Zoro # G2887232
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 250 PSI 99 gph
- Mounting Carbonator Clamp Style
- Built-In Relief Valve
- Relief Pressure Max. (PSI) 260 psi
- Relief Valve PSI Setting 125 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Pump, 115 VAC (5UXL7)
- TERA PUMP Ethanol/Methanol Battery Powered Fuel Transfer Pump (TRFA01-XL-CH)
- STENNER Gear Case Housing (PM6K0BL)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass (PA 070)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, SS, Bypass (PA 0711)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 12.1GPM (LO2200CN0NV0000)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- Fluid-O-Tech Rotary Pumps