Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 1/2" NPTF, 201 Max. GPH, Brass

  • Mfr # PA 600

  • Zoro # G2887460


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
GPH of Water @ 150 PSI
193 gph
GPH of Water @ 200 PSI
190 gph
GPH of Water @ 50 PSI
199 gph
Min. Flow Rate (GPH)
175 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 600
Zoro #
G2887460
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Overall Length
4.1 in
Media Intake Connection Size
1/2 in
Overall Width
4.4 in
Discharge Connection Size
1/2 in
Overall Height
3.9 in

Details

Item
Rotary Vane Pump
Body Material
Brass
GPH of Water @ 150 PSI
193 gph
GPH of Water @ 200 PSI
190 gph
GPH of Water @ 50 PSI
199 gph
Min. Flow Rate (GPH)
175 gph
GPH
201 gph
Max. Flow (GPH)
201 gph
Compliance
NSF
Shaft
Stainless Steel
Mounting
Carbonator Clamp Style
Max. Temp. (F)
158 Degrees F
GPH of Water @ 250 PSI
175 gph
Relief Pressure Max. (PSI)
260 psi
Inlet/Outlet NPTF (In.)
1/2 in
By-Pass
No
Max. Pressure (PSI)
260 psi
GPH of Water @ 100 PSI
196 gph
External Relief
Not Required
Vane Material
Carbon
Shaft Material
Stainless Steel
For Media Type
Water
Media Intake Connection Type
FNPT
Flow Rate @ 100 psi
158 gph
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
290 psi
Flow Rate @ 150 psi
150 gph
Seal Material
Buna-N
Flow Rate @ 250 psi
175 gph
Discharge Connection Type
FNPT
Flow Rate @ 200 psi
142 gph
Operating Temperature - Minimum
23 Degrees F
Viscosity - Maximum
150 cps
Includes Filter
No
Flow Rate - Minimum
145 gph
Standards
NSF
Flow Rate - Maximum
165 gph
Feet of Head - Maximum
240 psi
Flow Rate @ 50 psi
160 gph
NSF 169 Listed
Yes

Description

Rotary Vane Pump, Flow Rate - Maximum 165 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.