Zoro Homepage

Pump, 1/2" NPTF, 264 Max. GPH, SS

  • Mfr # PA 810F

  • Zoro # G2887512


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting
3-Bolt Flange
Max. Flow (GPH)
264 gph
Inlet/Outlet NPTF (In.)
1/2 in
Body Material
Stainless Steel
GPH of Water @ 150 PSI
256 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 810F
Zoro #
G2887512
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.1 in
Overall Height
3.9 in
Manufacturer Warranty Length
15 mo
Discharge Connection Size
1/2 in
Overall Width
4.3 in
Shaft Outer Diameter
1/8 in
Media Intake Connection Size
1/2 in

Description

Rotary Vane Pump, Flow Rate - Maximum 230 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.