Zoro Homepage

Pump, 3/8" NPTF, 111 Max. GPH, SS

  • Mfr # PA 310

  • Zoro # G2887348


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Relief Pressure Max. (PSI)
260 psi
Min. Flow Rate (GPH)
99 gph
Max. Pressure (PSI)
260 psi
GPH
111 gph
Shaft
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 310
Zoro #
G2887348
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Relief Pressure Max. (PSI)
260 psi
Min. Flow Rate (GPH)
99 gph
Max. Pressure (PSI)
260 psi
GPH
111 gph
Shaft
Stainless Steel
Mounting
Carbonator Clamp Style
External Relief
Not Required
GPH of Water @ 50 PSI
109 gph
Max. Temp. (F)
158 Degrees F
By-Pass
No
GPH of Water @ 150 PSI
104 gph
Max. Flow (GPH)
111 gph
Compliance
NSF
GPH of Water @ 200 PSI
101 gph
Inlet/Outlet NPTF (In.)
3/8 in
GPH of Water @ 100 PSI
107 gph
Body Material
Stainless Steel
GPH of Water @ 250 PSI
99 gph
Shaft Material
Stainless Steel
Vane Material
Carbon
Media Intake Connection Type
FNPT
Includes Filter
No
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
NSF 169 Listed
Yes
Flow Rate @ 50 psi
84 gph
Flow Rate @ 200 psi
84 gph
Standards
NSF
Flow Rate @ 250 psi
99 gph
Flow Rate - Maximum
90 gph
Flow Rate - Minimum
82 gph
For Media Type
Aggressive Liquid, Water
Viscosity - Maximum
150 cps
Flow Rate @ 150 psi
86 gph
Operating Temperature - Maximum
158 Degrees F
Seal Material
Buna-N
Operating Temperature - Minimum
23 Degrees F
Feet of Head - Maximum
240 psi
Flow Rate @ 100 psi
88 gph
Discharge Connection Type
FNPT
Operating Pressure - Maximum
290 psi

Description

Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.