Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass

  • Mfr # PA 1501

  • Zoro # G2887311


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft
Stainless Steel
GPH of Water @ 200 PSI
54 gph
Compliance
NSF
By-Pass
Yes
GPH of Water @ 100 PSI
60 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 1501
Zoro #
G2887311
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturer Warranty Length
15 mo
Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in
Shaft Outer Diameter
1/8 in

Details

Item
Rotary Vane Pump
Shaft
Stainless Steel
GPH of Water @ 200 PSI
54 gph
Compliance
NSF
By-Pass
Yes
GPH of Water @ 100 PSI
60 gph
Min. Flow Rate (GPH)
56 gph
GPH of Water @ 150 PSI
57 gph
GPH of Water @ 50 PSI
62 gph
Body Material
Brass
Max. Flow (GPH)
64 gph
Relief Valve PSI Setting
125 psi
Relief Pressure Max. (PSI)
260 psi
Built-In
Relief Valve
GPH of Water @ 250 PSI
56 gph
Max. Temp. (F)
158 Degrees F
GPH
64 gph
External Relief
Not Required
Inlet/Outlet NPTF (In.)
3/8 in
Mounting
Carbonator Clamp Style
Max. Pressure (PSI)
260 psi
Shaft Material
Stainless Steel
Vane Material
Carbon
Includes
Relief Valve
Flow Rate @ 250 psi
56 gph
Flow Rate - Maximum
50 gph
NSF 169 Listed
Yes
Includes Filter
No
Operating Temperature - Maximum
158 Degrees F
Flow Rate @ 150 psi
42 gph
Standards
NSF
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Flow Rate - Minimum
40 gph
Flow Rate @ 200 psi
41 gph
Feet of Head - Maximum
240 psi
Media Intake Connection Type
FNPT
Seal Material
Buna-N
Discharge Connection Type
FNPT
Viscosity - Maximum
150 cps
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
23 Degrees F
For Media Type
Moderate Aggressive Liquid, Water
Flow Rate @ 50 psi
50 gph
Flow Rate @ 100 psi
44 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 50 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.