Zoro Homepage

Rotary Vane Pump, 240 psi, 1 gpm

  • Mfr # PB0201XNANN0000

  • Zoro # G9347195


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Vane Material
Carbon
Min. Flow (GPM)
1 gpm
Max. Flow (GPM)
1 gpm
Relief Pressure Max. (PSI)
240 psi
Max. Pressure (PSI)
290 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0201XNANN0000
Zoro #
G9347195
UPC #
-
Country of Origin
Italy

Dimensions

Media Intake Connection Size
3/8 in
Manufacturer Warranty Length
15 mo
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in

Description

Rotary Vane Pump, Flow Rate - Maximum 62 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.