Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, Low Lead Brass, 0.4 gpm

  • Mfr # PB0071XNANN0000

  • Zoro # G9347091


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting
Carbonator
Vane Material
Carbon
Body Material
Brass
Min. Flow (GPM)
0.4 gpm
Max. Flow (GPM)
0.4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0071XNANN0000
Zoro #
G9347091
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Manufacturer Warranty Length
15 mo
Shaft Outer Diameter
1/8 in
Media Intake Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Mounting
Carbonator
Vane Material
Carbon
Body Material
Brass
Min. Flow (GPM)
0.4 gpm
Max. Flow (GPM)
0.4 gpm
Max. Pressure (PSI)
290 psi
Shaft
Stainless Steel
Inlet/Outlet
3/8 in FNPT
Relief Pressure Max. (PSI)
240 psi
External Relief
No
Max. Temp. (F)
158 Degrees F
By-Pass
Yes
Shaft Material
Stainless Steel
Includes
Relief Valve
Filter Rating - Maximum
75 micron
NSF 169 Listed
Yes
Operating Temperature - Minimum
23 Degrees F
Flow Rate @ 150 psi
20 gph
Flow Rate @ 200 psi
18 gph
Flow Rate @ 100 psi
22 gph
Flow Rate - Minimum
12 gph
Flow Rate @ 50 psi
21 gph
Operating Pressure - Maximum
290 psi
Feet of Head - Maximum
240 psi
Operating Temperature - Maximum
158 Degrees F
Flow Rate - Maximum
25 gph
Seal Material
Buna-N
Discharge Connection Type
FNPT
Includes Filter
Yes
Standards
NSF
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Media Intake Connection Type
FNPT
Viscosity - Maximum
150 cps
For Media Type
Moderate Aggressive Liquid, Water

Description

Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.