Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, Low Lead Brass, 2.3 gpm

  • Mfr # PB0401XNANN0000

  • Zoro # G9347012


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
158 Degrees F
Inlet/Outlet
3/8 in FNPT
Body Material
Brass
Shaft
Stainless Steel
By-Pass
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0401XNANN0000
Zoro #
G9347012
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Discharge Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Max. Temp. (F)
158 Degrees F
Inlet/Outlet
3/8 in FNPT
Body Material
Brass
Shaft
Stainless Steel
By-Pass
Yes
Relief Pressure Max. (PSI)
240 psi
Max. Flow (GPM)
2.3 gpm
Vane Material
Carbon
External Relief
No
Max. Pressure (PSI)
290 psi
Mounting
Carbonator
Min. Flow (GPM)
2.3 gpm
Includes
Relief Valve
Shaft Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
For Media Type
Moderate Aggressive Liquid, Water
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Flow Rate @ 150 psi
110 gph
Operating Temperature - Minimum
23 Degrees F
Includes Filter
Yes
Flow Rate - Minimum
105 gph
Feet of Head - Maximum
240 psi
Filter Rating - Maximum
75 micron
Flow Rate - Maximum
118 gph
Viscosity - Maximum
150 cps
Discharge Connection Type
FNPT
Seal Material
Buna-N
Flow Rate @ 50 psi
115 gph
Flow Rate @ 100 psi
150 gph
Operating Pressure - Maximum
290 psi
NSF 169 Listed
Yes
Media Intake Connection Type
FNPT
Flow Rate @ 200 psi
105 gph
Standards
NSF

Description

Rotary Vane Pump, Flow Rate - Maximum 118 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.