Rotary Vane Pump, SS, 60 gph
- Mfr # PA1511-25M
- Zoro # G722784209
product price:Â
$
515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Vane Material
Carbon Graphite
Drive Type
Direct Drive
Chemical Compatibility
Glycol, Mineral Oil, Petroleum Oil, Water
Feet of Head - Maximum
599.88 ft
Flow Rate - Maximum
60 gph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA1511-25M
- Zoro #
- G722784209
- UPC #
- -
- Country of Origin
- United States
- Vane Material
- Carbon Graphite
- Drive Type
- Direct Drive
- Chemical Compatibility
- Glycol, Mineral Oil, Petroleum Oil, Water
- Feet of Head - Maximum
- 599.88 ft
- Flow Rate - Maximum
- 60 gph
- Viscosity - Maximum
- 1.25 cps
- Item
- Rotary Vane Pump
- Operating Temperature - Minimum
- 45 Degrees F
- Shaft Material
- Stainless Steel
- Seal Material
- Buna-N
- Nameplate Voltage
- 115/230V AC
- Seal Type
- Mechanical
- Standards
- CSA, NSF, UL, WRAS Approved
- Operating Pressure - Maximum
- 260 psi
- Horsepower - Maximum
- 1/4 hp
- Housing Material
- Stainless Steel
- Includes Strainer
- No Strainer Included
Dimensions
- Discharge Diameter
- 3/8 in
Description
Rotary Vane Pump, Housing Material Stainless Steel, Nameplate Voltage 115/230V AC, Operating Pressure - Maximum 260 psi, Flow Rate - Maximum 60 gph, Vane Material Carbon Graphite, Viscosity - Maximum 1.25 cps, Seal Type Mechanical, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Horsepower - Maximum 1/4 hp, Feet of Head - Maximum 599.88 ft, Shaft Material Stainless Steel, Standards CSA, NSF, UL, WRAS Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.