Zoro Homepage

Rotary Vane Pump, Stainless Steel, 0.5 gpm

  • Mfr # PO0101BNCNN0000

  • Zoro # G9347143


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet
3/8 in FNPT
By-Pass
Yes
Max. Temp. (F)
158 Degrees F
External Relief
No
Mounting
Carbonator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO0101BNCNN0000
Zoro #
G9347143
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in

Details

Item
Rotary Vane Pump
Inlet/Outlet
3/8 in FNPT
By-Pass
Yes
Max. Temp. (F)
158 Degrees F
External Relief
No
Mounting
Carbonator
Relief Pressure Max. (PSI)
240 psi
Max. Flow (GPM)
0.5 gpm
Max. Pressure (PSI)
290 psi
Vane Material
Carbon
Shaft
Stainless Steel
Min. Flow (GPM)
0.5 gpm
Body Material
Stainless Steel
Includes
Relief Valve
Shaft Material
Stainless Steel
Operating Temperature - Minimum
23 Degrees F
Flow Rate - Minimum
32 gph
Seal Material
Buna-N
Includes Filter
No
Standards
NSF
Flow Rate - Maximum
41 gph
Operating Pressure - Maximum
290 psi
NSF 169 Listed
Yes
For Media Type
Aggressive Liquid, Water
Media Intake Connection Type
FNPT
Flow Rate @ 100 psi
39 gph
Discharge Connection Type
FNPT
Operating Temperature - Maximum
158 Degrees F
Viscosity - Maximum
150 cps
Flow Rate @ 50 psi
40 gph
Flow Rate @ 200 psi
35 gph
Feet of Head - Maximum
240 psi
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Flow Rate @ 150 psi
37 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 41 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.