B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
- Mfr # B1F20
- Zoro # G802646984
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Length
20 in
Weight
0.25 lb
Height
1 in
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1F20
- Zoro #
- G802646984
- UPC #
- 39961001436
- Country of Origin
- Mexico
- Weight
- 0.25 lb
- Item
- Compression
Dimensions
- Length
- 20 in
- Height
- 1 in
- Width
- 0.5 in
Description
FLUIDMASTER FAUCET SUPPLY 3/8 IN. COMPRESSION X 1/2 IN. COMPRESSION X 20 IN. - BRAIDED SS - B1F20 FLUIDMASTER FAUCET WATER SUPPLY CONNECTORS ARE BUILT TO LAST. MADE OF A TOUGH POLYMER CORE COVERED WITH BRAIDED STAINLESS STEEL WIRE, THESE CONNECTORS EXCEED EVERY CODE REQUIREMENT IN THE BOOK FOR DURABILITY. THEY ALSO HAVE A LARGE INSIDE DIAMETER FOR HIGHER FLOW CAPACITY.
- EXCEPTIONAL FLEXIBILITY FOR FAST, EASY INSTALLATION WON'T KINK OR CREASE, EVEN IN THE TIGHTEST OF SPACES HEAVY-DUTY BRASS HEX NUTS ARE EASY TO GRIP AND NICKEL PLATED FOR DURABILITY EXCEEDS ALL CODE REQUIREMENTS FOR FLEXIBLE WATER CONNECTORS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.