B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel
- Mfr # B9WM60
- Zoro # G302646972
product price:Â
$
18.99
/ea
Key Features
Length
6 in
Weight
0.6 lb
Height
1.5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9WM60
- Zoro #
- G302646972
- UPC #
- 39961002839
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 1.5 in
- Width
- 6 in
Details
- Weight
- 0.6 lb
- Item
- Stainless Steel
Description
FLUIDMASTER B9WM60 WASHING MACHINE WATER SUPPLY CONNECTOR, 60"L FLUIDMASTER WASHING MACHINE WATER SUPPLY CONNECTORS ARE BUILT TO LAST. MADE OF A TOUGH POLYMER CORE COVERED WITH BRAIDED STAINLESS STEEL WIRE, THESE CONNECTORS EXCEED CODE REQUIREMENTS FOR DURABILITY. THEY ALSO HAVE A LARGE INSIDE DIAMETER FOR HIGHER FLOW CAPACITY.
- EXCEPTIONAL FLEXIBILITY FOR FAST, EASY INSTALLATION WON'T KINK OR CREASE, EVEN IN THE TIGHTEST OF SPACES HEAVY-DUTY BRASS HEX NUTS ARE EASY TO GRIP AND NICKEL PLATED FOR DURABILITY EXCEEDS CODE REQUIREMENTS FOR FLEXIBLE WATER CONNECTORS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.