Shop FLUIDMASTER
See all product information
Create Account
B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS
- Mfr # B6W72
- Zoro # G302646934
product price:Â
$
19.85
/ea
Key Features
Weight
0.7 lb
Length
7 in
Height
1.5 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6W72
- Zoro #
- G302646934
- UPC #
- 39961003034
- Country of Origin
- China
- Weight
- 0.7 lb
- Item
- Water Supply Connector
Dimensions
- Length
- 7 in
- Height
- 1.5 in
- Width
- 8 in
Description
FLUIDMASTER B6W72 DISHWASHER WATER SUPPLY CONNECTOR, 72"L FLUIDMASTER DISHWASHER WATER SUPPLY CONNECTORS ARE BUILT TO LAST. MADE OF A TOUGH POLYMER CORE COVERED WITH BRAIDED STAINLESS STEEL WIRE, THESE CONNECTORS EXCEED CODE REQUIREMENTS FOR DURABILITY. THEY ALSO HAVE A LARGE INSIDE DIAMETER FOR HIGHER FLOW CAPACITY. THE NEW KITS ALSO COME WITH A HOSE FITTING THAT WORKS ON ALL THE NEW DISHWASHERS.
- INCLUDES DISHWASHER ELBOW(S) EXCEPTIONAL FLEXIBILITY FOR FAST, EASY INSTALLATION WON'T KINK OR CREASE, EVEN IN THE TIGHTEST OF SPACES HEAVY-DUTY BRASS HEX NUTS ARE EASY TO GRIP AND NICKEL PLATED FOR DURABILITY EXCEEDS ALL CODE REQUIREMENTS FOR FLEXIBLE WATER CONNECTORS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.