Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Fluidmaster Click Seal Toilet Supply Line, 12 In L B1T12CS

Click Seal Toilet Supply Line, 12 In L (Discontinued)

  • Mfr # B1T12CS
  • Zoro # G4316742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1T12CS
Zoro #
G4316742
UPC #
039961411822
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/8
Inlet Size (In.)
3/8
Water Connector Outlet Size (In)
.875
Water Connector Inlet Size (In)
.375
Length (In.)
12

Details

Material of Construction
Braided Stainless Steel
Outlet (In.)
7/8
Inlet Type
Comp
Outlet Type
Ballcock
Water Connector Outlet Type
Ballcock
Features
Click Seal Nut That Prevents Overtightening
Includes
Click Seal Nut That Prevents Overtightening
Operating Temp. (F)
40-150
Item
Click Seal Toilet Supply Line
Nut Material
Stainless Steel and Acetal
Finish
Stainless Steel
Max. Working Pressure (PSI)
125
Inner Core
Braided PVC
Standards
c-UPC, AB 1953 Low Lead Requirement
Application
Toilet Supply Line
Water Connector Inlet Type
Female Compression

Description

Click Seal Toilet Supply Line, Standards c-UPC, AB 1953 Low Lead Requirement, Application Toilet Supply Line

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.