Zoro Homepage

AC Clamp On Current Probe, 3 to 3000A

  • Mfr # I3000S FLEX-24

  • Zoro # G0942977


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Amps AC
3 to 3000
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
6.5 in (165mm)
Max. Conductor Size
2-7 in.
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I3000S FLEX-24
Zoro #
G0942977
UPC #
095969345057
Country of Origin
China

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
7 in
Battery Size
AA

Details

Item
Clamp On Current Probe
Amps AC
3 to 3000
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
6.5 in (165mm)
Connector Type
BNC
Includes
Instructions
Safety Rating
CAT III 600V
Accuracy
+/-2% of Range
Output
10mV/A (30 A), 1mV/A (300 A)
For Use With
Fluke 120B Series
Jaw Opening
6.5 in
Maximum DC Voltage Measurement
600 V
Parameters Measured
AC Current, AC Voltage, DC Voltage
Minimum AC Current Measurement
30 A
Battery Chemistry
Alkaline
Maximum AC Voltage Measurement
600 V
Battery Voltage
1.5V DC
Maximum AC Current Measurement
3,000 A

Description

Clamp On Current Probe, Connector Type BNC, For Use With Fluke 120B Series, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 7 in, Output 10mV/A (30 A), 1mV/A (300 A), Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Flexible, Jaw Opening 6.5 in, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.