Zoro Homepage

AC Clamp On Current Probe, 6 to 6000A

  • Mfr # Fluke-i6000S FLEX-24

  • Zoro # G1356871


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Amps AC
6 to 6000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
6.5 in (165mm)
Max. Conductor Size
2-7 in.
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-i6000S FLEX-24
Zoro #
G1356871
UPC #
095969401258
Country of Origin
China

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
6.5 in
Battery Size
AA

Details

Item
Clamp On Current Probe
Amps AC
6 to 6000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
6.5 in (165mm)
Connector Type
BNC
Includes
Instructions
Output
0.5mV/A, 50mV/A, 5mV/A
Safety Rating
CAT III 600V
Accuracy
+/-1% of Range
For Use With
DMMs, Oscilloscopes, Power Quality Analyzers
Maximum AC Current Measurement
6,000 A
Maximum AC Voltage Measurement
600 V
Maximum DC Voltage Measurement
600 V
Battery Voltage
1.5V DC
Parameters Measured
AC Current, AC Voltage, DC Voltage
Battery Chemistry
Alkaline
Jaw Opening
6.5 in
Minimum AC Current Measurement
60 A

Description

Clamp On Current Probe, Connector Type BNC, For Use With DMMs, Oscilloscopes, Power Quality Analyzers, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 60 A, Maximum Conductor Size 6.5 in, Output 0.5mV/A, 50mV/A, 5mV/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Flexible, Jaw Opening 6.5 in, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.